Shop All Laboratory Refrigerators & Freezers
Generations Consumer
Generations Consumer 241000FL 24 in. x 1000 ft. Freezer Paper; White
Mfr # 241000FL
Zoro # G903997893
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generations Consumer
- MFR # 241000FL
- Zoro # G903997893
- UPC # 74729624113
- Country of Origin United States
- Category Laboratory Refrigerators & Freezers
Description
Features
- Thicker paper with a wax coating on one side
- Traditionally used to wrap meats and seafood for freezing
- The coated side prevents the juices from soaking or leaking through
- Color: White
- Material: Paper
- Size: 24" x 1000'
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXWIPE Technicloth II Wipes, Treated, Poly, PK300 (TX1109)
- UNITRON LED-3000 Ring Light (LED3000)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- TRACEABLE Thermohygrometer with Clock (5660TR)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 4.2 Cu.Ft. (2453701)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104G)
- Generations Consumer Lab Cooling Equipment