Shop All Ropes
General Work Products
Twisted Nylon Plus Rope 3 Strand High Strength, 3/4" Dia, 300Ft L
Mfr # N3/43
Zoro # G600494411
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Work Products
- MFR # N3/43
- Zoro # G600494411
- UPC # 700829130659
- Country of Origin China
- Category Ropes
Description
Our 3-strand twisted Nylon Plus is a nylon/polyester blend known for its elasticity and tremendous shock absorbing qualities. When new, Nylon Plus ropes can stretch up to 20 – 25% of their length before breaking. Stretch characteristics will reduce relative to the amount of use and can lose 10% of its tensile strength when wet. This Nylon Plus is abrasion resistant, rot proof, resistant to most chemicals including oil and gasoline, and is resistant to UV rays. Nylon Plus will last 4-5 times longer than natural fibers.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/8 (PPMB3/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 3/8 (PPM3/850C)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 600Ft L (PD1/2)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 5/8 (PPM5/8)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1" Diameter, 600Ft L (PD1)
- GENERAL WORK PRODUCTS Twisted Nylon Plus Rope 3 Strand High Strength, 1" Dia, 300Ft L (N13)
- KINGCORD 5/8 in. x 100 ft. Diamond Braid Polypropylene Rope - Assorted Green or Blue Finish (302421BGV1)
- General Work Products Chains, Ropes & Cables