Shop All Ropes
General Work Products
3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 3/8
Mfr # PPMIO3/8
Zoro # G700444576
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Strand Count 3 Strand
- Working Load Limit 203-486 lb
- Rope Construction Twisted
- Package Type Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Work Products
- MFR # PPMIO3/8
- Zoro # G700444576
- UPC # 700829139621
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 Strand |
Working Load Limit | 203-486 lb |
Rope Construction | Twisted |
Item | 3-Strand Polypropylene Rope Monofilament |
Package Type | Reel |
Rope Core | No |
Color | International Orange |
Description
Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- SUMNER Cricket Flat Free Tires 1000 lb. Capacity, 28"L x 28"W x 21"H (782685)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- COLSON Colson® 2 Series Wheel 5.00006.559 WS - 6 x 2 Performa Rubber 1/2 Roller Bearing - Gray (5.00006.559 WS)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/8 (PPMB3/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 3/8 (PPMR3/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- GENERAL WORK PRODUCTS Twisted Nylon Plus Rope 3 Strand High Strength, 1" Dia, 300Ft L (N13)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/8" Diameter, 600Ft L (PD7/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 5/8 (PPMTR5/8)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 266-100-68 .3125 in. x 500 ft. Solid Braid Nylon Rope Spool (266-100-68)
- General Work Products Chains, Ropes & Cables