Shop All Ropes
General Work Products
3-Strand Twisted Polypropylene Rope Monofilament, Blue 1/4
Mfr # PPMBL1/4
Zoro # G700444583
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Strand Count 3 Strand
- Rope Length 600 ft
- Working Load Limit 94-225 lb
- Rope Construction Twisted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Work Products
- MFR # PPMBL1/4
- Zoro # G700444583
- UPC # 700829139140
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Rope Material | Polypropylene |
Rope Strand Count | 3 Strand |
Working Load Limit | 94-225 lb |
Rope Construction | Twisted |
Color | Blue |
Item | 3-Strand Polypropylene Rope Monofilament |
Rope Core | No |
Package Type | Reel |
Description
Polypropylene is a lightweight and strong general purpose rope. It is rot proof and unaffected by water, oil, gasoline, and most chemicals. Polypropylene floats yet it is twice as strong as manila. Our regular monofilament polypropylene rope is made with a medium lay, allowing for easy splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- LEGACY Flexzla Swvl Hose 5/8X10 (HFZG510YWS)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, Black, 500'/Case (TWR120)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/8" Diameter, 600Ft L (PD7/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 1/4 (PPM1/4R)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 3/8 (PPMIO3/8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/2 (PPMTR1/2)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 1,200Ft L (PD1/212)
- ALL GEAR Double Braided Composite Bull Rope, 3/4 (AGBR34200)
- General Work Products Ropes