Shop All Leather Driver's Gloves
General Work Products
12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Medium
Mfr # G8834M
Zoro # G500444547
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material 100% Grain Cowhide Leather
- Thumb Style Keystone Thumb
- Cuff Shirred Elastic Wrist
- Application Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Work Products
- MFR # G8834M
- Zoro # G500444547
- UPC # 700829121435
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | Medium |
Overall Length | 23.2 |
Width | 11.6 |
Total Length (cm) | 23.2 |
Palm Width (cm) | 11.6 |
Details
Item | Leather Gloves |
Color | Beige |
Material | 100% Grain Cowhide Leather |
Thumb Style | Keystone Thumb |
Cuff | Shirred Elastic Wrist |
Application | Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator |
Palm Construction | Full Leather |
Sold As | Dozen |
Hand | Left and Right |
Pattern | Gunn Cut |
Hem Color | Green |
Description
Our natural soft leather driver glove provides excellent durability and abrasion resistance. Great for wet work, carpentry, construction, driving, equipment operation, farming, landscaping, tractor trailer operators, and fork lift operations. This general-purpose glove is perfect for indoor and outdoor use. - 100% Grain Cowhide Leather With Keystone Thumb - Full leather palm for the added durability - Ideal for regular construction, logistic, warehousing, driving, forest, ranching, landscaping/gardening, hand tools, and DIY projects - Package includes 12 pair of gloves (SIZES AVAILABLE from SM - MD - LG - XLG - 2XLG - 3XLG - 4XLG)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- MOLDEX Filter, threaded, N95, White, 10 PK, NIOSH (8910)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves XLarge (G8834XL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 4XLarge (G8834XXXXL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Small (G8834S)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 2XLarge (G8834XXL)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136L)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Medium, 1 Pair (3ZL51)
- General Work Products Gloves & Hand Protection