Shop All Drain Cleaning Machines
General Wire
Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable,
Mfr # SV-F
Zoro # G009146546
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Chuck Type Manual
- Includes Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # SV-F
- Zoro # G009146546
- UPC # 93122100123
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Material | Aluminum |
Chuck Type | Manual |
Includes | Cable |
Description
Features:
- General Pipe Cleaners Hand Held Machine w/ 25'x1/4 Cable.The Super-VeeTM offers you a complete system for cleaning drain lines through 3 in diameterWith a variety of cables, cutters, and accessories available, you have the right combination for any clogged drain problem.The Super-Vee is built to clear clogged drains for a decade or moreAnd our Dyna-ThrustTM bearing system is one reason whyIt helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the toolOf course the cables are Flexicore - with an integral wire rope centerNobody makes cables like GeneralWith a quick movement of the Grip Shield, you release or engage the cable - without the need for a chuck, and with automatic adjustment for different diameter cablesAs a result, you get your cable into the line faster, pull it out faster, and have full control at all timesBecause the chuck is linked to the Grip Shield, handling is easy and comfortableTo switch to a different diameter cable or even connect two 3/8 cables together, you just loosen three screws, pull the front of the drum off the cable, and load in another cartridgeChanging takes less than a minute and turns what could be a messy job into a clean oneThe tough plastic cartridges are so inexpensive, you'll probably want to store all of your cables in them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Socket Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (86-406)
- WIHA Impact Power Bit Torx T25-250 (76596)
- AIRCAT / FLORIDA PNEUMATIC .75 Straight Composite Die Grinder with Spindle Lock (6285)
- DAVIES Ball Knob, 3/8-16 Thread Size, 0.97"L, Blind Tap (0030-R)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8 Cable & Cutter Set, (PS-92-E)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- GENERAL WIRE Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case (PV-A-WC)
- GENERAL WIRE Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box (RT-66-D)
- GENERAL WIRE Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16 Cable & Cutter Set, (PH-DR-B)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- General Wire Drain Cleaning Equipment