Shop All Drain Cleaning Machines
General Wire
Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set
Mfr # SV-A-WC
Zoro # G208825785
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Chuck Type Manual
- Includes (2) Cables, Case, HECS Cutter Set, Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # SV-A-WC
- Zoro # G208825785
- UPC # 93122100031
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Material | Aluminum |
Chuck Type | Manual |
Includes | (2) Cables, Case, HECS Cutter Set, Cartridges |
Description
The Super-VeeTM offers you a complete system for cleaning drain lines through 3 in diameter. With a variety of cables, cutters, and accessories available, you have the right combination for any clogged drain problemThe Super-Vee is built to clear clogged drains for a decade or more And our Dyna-ThrustTM bearing system is one reason why It helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool Of course the cables are Flexicore - with an integral wire rope center Nobody makes cables like General With a quick movement of the Grip Shield, you release or engage the cable - without the need for a chuck, and with automatic adjustment for different diameter cables As a result, you get your cable into the line faster, pull it out faster, and have full control at all times Because the chuck is linked to the Grip Shield, handling is easy and comfortable To switch to a different diameter cable or even connect two 3/8 cables together, you just loosen three screws, pull the front of the drum off the cable, and load in another cartridge Changing takes less than a minute and turns what could be a messy job into a clean one The tough plastic cartridges are so inexpensive, you'll probably want to store all of your cables in them Store your Super-Vee in the included carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (940931)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- GENERAL WIRE Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16 Cable & Cutter Set, (PH-DR-B)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- GENERAL WIRE Electric Water Jet Drain includes 2 Hoses & 2 4 Pc Nozzle Sets, (JM-1450-A)
- GENERAL WIRE Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box (RT-66-D)
- GENERAL WIRE Power-Vee, Basic Unit w/ 25'x1/4 Down Head Power Cable Feed (PV-F)
- General Wire Drain Cleaning Machines