General Wire Spring

General Wire Gen-Eye Hot Spot Pipe Locator


product price: $4,187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

General pipe cleaners gl-100 gen-eye hot-spot pipe locator features: easy to read display icons lead you to your target. auto backlight lets you locate in dimly lit areas. total field antenna array allows you to locate from any direction. line direction compass tells you the lay of the pipe. industry's most rugged locator: its ip65 rating is the industry's highest for performing in dusty, dirty or wet jobsite conditions. Passed 1-meter drop test; screen passed 18 steel ball drop test. superior battery life lasts approximately 30 hours more than twice as long as others. Automatic shutdown feature saves power. expanded frequencies locates two sonde frequencies, two power frequencies and four line frequencies with external transmitter. upgradeable software use the usb port to upgrade software in the field or for a screen capture. simple, menu-based user interface no need for multiple screens. Easy-to-access menus make it easier to use than other locators.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.