Shop All Cable Connectors
General Wire Spring
General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends
Mfr # 75EM2
Zoro # G502595728
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 24-1/2 in
- Height 2-1/4 in
- Width 25 in
- Cables included 75' x 3/8
- Series Flexicore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire Spring
- MFR # 75EM2
- Zoro # G502595728
- UPC # 93122121043
- Country of Origin United Kingdom
- Category Cable Connectors
Dimensions
Depth | 24-1/2 in |
Height | 2-1/4 in |
Width | 25 in |
Details
Cables included | 75' x 3/8 |
Series | Flexicore |
For use with | Mrp-b, p-xp-b, p-t3-a |
Construction | Wire |
Connection type | Male & female connectors |
Description
GENERAL WIRE 3/8" X 75' FLEXICORE® CABLE W/ MALE & FEMALE ENDS - 75EM2 WIRE ROPE CENTER CONSTRUCTION. HEAVY-GAUGE WIRE COILED TIGHTLY AROUND 49-STRAND AIRCRAFT-TYPE WIRE ROPE AND HEAT TREATED. HAS UNEQUALLED STRENGTH ANDTHE RIGHT AMOUNT OF FLEXIBILITY. SO TOUGH IT CARRIES A ONE-YEAR LIMITED AGAINST DEFECT OR BREAKAGE. FLEXICORE® PATENT NOS. 2,244,735 AND 2,849,870
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC (GSD1-6/10)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- IFM Wireable 1/2" connector (E11764)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- General Wire Spring Cord Grips