Shop All Cable Connectors
General Wire Spring
General Wire 50EM3 50'x1/2" Flexicore Cable w/ Male & Female Ends
Mfr # 50EM3
Zoro # G402595668
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24-1/2 in
- Height 3 in
- Depth 24-1/2 in
- Construction Wire
- For use with Mrp-c
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire Spring
- MFR # 50EM3
- Zoro # G402595668
- UPC # 93122121074
- Country of Origin United Kingdom
- Category Cable Connectors
Dimensions
Width | 24-1/2 in |
Height | 3 in |
Depth | 24-1/2 in |
Details
Construction | Wire |
For use with | Mrp-c |
Cables included | 50' x 1/2 |
Series | Flexicore |
Connection type | Male & female connectors |
Description
GENERAL WIRE 50'X1/2" FLEXICORE CABLE W/ MALE & FEMALE ENDS - 50EM3 WIRE ROPE CENTER CONSTRUCTION. HEAVY-GAUGE WIRE COILED TIGHTLY AROUND 49-STRAND AIRCRAFT-TYPE WIRE ROPE AND HEAT TREATED. HAS UNEQUALLED STRENGTH AND THE RIGHT AMOUNT OF FLEXIBILITY. SO TOUGH IT CARRIES A ONE-YEAR LIMITED AGAINST DEFECT OR BREAKAGE. FLEXICORE PATENT NOS. 2,244,735 AND 2,849,870
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS07S0100)
- KABLE KONTROL Steel Cable Clamps - 3/4" Dia - Rubber Insulated - Zinc Plated - 100 pcs (CC-5010-C)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- KALIBUR Kalibur KMPL03 Mini UHF Male Crimp Connector for RG58-U Coax Cable (KMPL03)
- General Wire Spring Cable Connectors