Shop All Drain Cleaning Machines
General Wire
Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set
Mfr # PS-92-C
Zoro # G209146025
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,023.99
Free 30-Day Returns
Key Features
- Application Septic Lines & Main, Storm, & Building Drains
- Includes Cable, SRCS Cutter Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Wire
- MFR # PS-92-C
- Zoro # G209146025
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Application | Septic Lines & Main, Storm, & Building Drains |
Includes | Cable, SRCS Cutter Set |
Description
The Speedrooter 92 has root cutting power plus the ability to do small drain work. For smaller lines, you switch to a drum that holds 1/2 cable available separately, a job that takes less than a minuteJust loosen three knobs, swing the motor to the side, and lift off the drum The power cable feed drives 3/4, 5/8, and 1/2 cables and has the pulling power to get your cable out of the line even on long, tough jobs To adjust for 3/4 or 5/8 cables, you simply turn the knob on top of the feed The screwdriver stays in the tool box Getting to and from the job is easier because the Speedrooter 92 has big ten-inch wheels, V-belt stair climbers to get up and down stairs easier, and a loading wheel mounted on the handle to help you lift the machine into a truck This lean but tough machine can really take a beating, with extra bracing at key stress points The drum is supported front and back for longer bearing wear and smoother operation The large drum has a see-through inner cage, so that the operator quickly can tell how much cable is left in the drum Standard equipment also includes a Ground Fault Circuit Interrupter and an Off position on the reverse switch, so the machine won't start if the pedal is pressed accidentally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- VIM HAND TOOLS VIM Hand Tools VIMHBR5 .25 inch Hex Bit and .25 inch Square Drive Ratchet Double Ended (VIMHBR5)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- GENERAL WIRE Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box (RT-66-D)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- GENERAL WIRE Speedrooter 92 Sewer Cleaning Machine includes 2 Cables & Cutter Set, (P-S92-A)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- GENERAL WIRE Electric Floor Model Machine w/ 50'x1/2 Cable & Cutter Set, (MRP-C)
- RIDGID Water Jetter, 3000 PSI, Gas (KJ-3100)
- General Wire Drain Cleaning Equipment