Shop All Drain Cleaning Machines
General Wire
Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box
Mfr # RT-66-D
Zoro # G309145959
Free Shipping & Returns
$4,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15'x7/8 & 7-1/2'x5/8 Cables, Cable Carrier, Cutter Set & Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Wire
- MFR # RT-66-D
- Zoro # G309145959
- UPC # 93122116056
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Includes | 15'x7/8 & 7-1/2'x5/8 Cables, Cable Carrier, Cutter Set & Tool Box |
Description
Features:
- General Pipe Cleaners Sectional Machine w/ 6 7-1/2'x5/8 & 5 15'x7/8 Cables, Cable Carrier, Cutter Set & Tool Box.The Root 66 is a real advance in sectional cable machine designNo mid-range machine has its versatility and powerLook at its versatilityYou can drive 5/8 cables for lines up to 3 and 7/8 cables for 4 lines - and you can switch from one to the other in seconds, without touching the jaws, without an adapter, without toolsAnd for sink drainwork, slip on a drum that holds smaller cablesTo operate, just feed a cable into the line and slide the back end into the machineThe excess cable goes into a guide tubeTurn on the sealed motor, press down on the handle,and the Root 66 starts spinning the cable at 400 rpmThe cable stops rotating as soon as you lift the handle, so there's no additional torque buildupWhen using a drum for small drain work, the drum stops turning when you lift the handle to the neutral positionThe Root 66 has a wide four point base for greater stabilityIts interlocking tubular construction also gives it excellent durabilityTo protect the gears from dirt and for easier cleaning, the machine has two internal plastic shieldsA Ground Fault Circuit Interrupter is standard equipmentStore cutters in the included tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- OTC 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (1910)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- BIG HORN Router Speed Controller (18853)
- GENERAL WIRE Speedrooter 92 Sewer Cleaning Machine includes 2 Cables & Cutter Set, (P-S92-A)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- GENERAL WIRE Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16 Cable & Cutter Set, (PH-DR-B)
- GENERAL WIRE Power-Vee, Basic Unit w/ 25'x1/4 Down Head Power Cable Feed (PV-F)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871-22)
- General Wire Drain Cleaning Equipment