Shop All Drain Cleaning Machines
General Wire
Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case
Mfr # PV-A-WC
Zoro # G609146595
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Chuck Type Automatic
- Includes (2) Cables, Case, HECS Cutter Set, Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Wire
- MFR # PV-A-WC
- Zoro # G609146595
- UPC # 93122101038
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Material | Aluminum |
Chuck Type | Automatic |
Includes | (2) Cables, Case, HECS Cutter Set, Carrying Case |
Description
Features:
- General Pipe Cleaners Hand Held Power Feed w/25'x1/4 & 25'x3/8 Cables, Cutter Set and Carrying Case.When working under sinks or in other awkward places, the Power-VeeTM is like having an extra handJust squeeze the feed lever, and three offset rollers in the automatic feed grip the cable and drive it into the lineIt's easy to useTo feed the cable, start the Power-Vee motor and squeeze the feed lever; to retract, reverse the motor and squeezeThe Power-Vee feeds 3/8 cable at 16 feet per minuteThe Power-Vee handles 1/4 through 3/8 cables without any need for adjustmentSqueezing the feed lever brings the rollers into solid contact with the cable, with minimum effort by the operatorOur Dyna-ThrustTM bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the toolAlso adding to the Power-Vee's durability is the heavy-gauge stamped aluminum drumOf course the cables are Flexicore - with an integral wire rope centerNobody makes cables like GeneralThe Power-Vee includes Quick-Change Cable Cartridges and tough left-wound Flexicore wire rope center cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- GREY PNEUMATIC SKT 1" DRIVE X 60MM DEEP IM (GP4060MD)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set (PS-92-C)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- GENERAL WIRE Speedrooter 92 Sewer Cleaning Machine includes 2 Cables & Cutter Set, (P-S92-A)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- GENERAL WIRE Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box (RT-66-D)
- GENERAL WIRE Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16 Cable & Cutter Set, (PH-DR-B)
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- General Wire Drain Cleaning Machines