Shop All Drain Cleaning Machines
General Wire
Power-Vee, Basic Unit w/ 25'x1/4 Down Head Power Cable Feed
Mfr # PV-F
Zoro # G509146510
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Chuck Type Automatic
- Includes Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # PV-F
- Zoro # G509146510
- UPC # 93122101120
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Material | Aluminum |
Chuck Type | Automatic |
Includes | Cable |
Description
When working under sinks or in other awkward places, the Power-Vee, is like having an extra hand. Just squeeze the feed lever, and three offset rollers in the automatic feed grip the cable and drive it into the lineIt's easy to use To feed the cable, start the Power-Vee, motor and squeeze the feed lever; to retract, reverse the motor and squeeze The Power-Vee, feeds 3/8 cable at 16 feet per minute The Power-Vee, handles 1/4 through 3/8 cables without any need for adjustment Squeezing the feed lever brings the rollers into solid contact with the cable, with minimum effort by the operator Our Dyna-Thrust, bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool Also adding to the Power-Vee,'s durability is the heavy-gauge stamped aluminum drum Of course the cables are Flexicore - with an integral wire rope center Nobody makes cables like General The Power-Vee, includes Quick-Change Cable Cartridges and tough left-wound Flexicore wire rope center cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- GENERAL WIRE Electric Water Jet Drain includes 2 Hoses & 2 4 Pc Nozzle Sets, (JM-1450-A)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8 Cable & Cutter Set, (PS-92-E)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- General Wire Drain Cleaning Machines