Shop All Manual Drain Cleaners
General Wire
Kinetic Water Ram Manual Drain Cleaner
Mfr # KR-C-WC
Zoro # G708657770
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 21
- Drum Material Steel
- Includes 4 Rubber Cones, 5 Plugs, Closet Attatchment, Caulking Hose, & Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Wire
- MFR # KR-C-WC
- Zoro # G708657770
- UPC # 93122115042
- Country of Origin United States
- Category Manual Drain Cleaners
Dimensions
Overall Length (In.) | 21 |
Details
Drum Material | Steel |
Includes | 4 Rubber Cones, 5 Plugs, Closet Attatchment, Caulking Hose, & Case |
Description
Here's a compact, lightweight Kinetic Water Ram Pipe cleaning tool for quickly opening clogged sinks, toilets, and tubs. It handles rust, grease, sediment, and scale in lines up through 4 in diameter.The Kinetic Water Ram uses a burst of compressed air that drives a shock wave kinetic energy through water to break up stoppageIt's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its force The Kenetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the rightamount of force You get instant impact with no build-up of pressure in the plumbing system The force is transmitted through water, so it's not affected by stacks or vents An optional toilet attachment KR-CA screws onto the front of the Kinetic Water Ram and enables you to position the cone in the bowl to get a tighter seal As a result, you can strike the blockage with greater impact and no splash back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 6" Cast Iron Wafer Double Disc Check Valve (6 71AHB3H)
- AMERICAN BUILT PRO Water Heater Pan, 24 in PreDrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Drl P10)
- SMITH-COOPER 3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011680)
- SPEAKMAN Repair Part Quad Rings for Mark II Valves (RPG49-0127)
- GENERAL WIRE 2-1/2 Drain Flusher (2.5 DF)
- GENERAL WIRE 6' Teletube Flexicore Closet Auger with Down Head, (I-T6FL-DH)
- GENERAL WIRE Kinetic Water Ram Manual Drain Cleaner W/Case (KR-D-WC)
- GENERAL WIRE Kinetic Water Ram w/ 4in Cone, 5 Plugs, Caulking Hose & Carrying Case (KR-A-WC)
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- GENERAL WIRE 3' Flexicore Closet Auger, (I-3FL)
- RIDGID Closet Auger, 6 ft Cable Lg, 1/2 in Cable Dia, Power Drill Compatible, Bulb Head, Manual Cable Feed (K-6P)
- General Wire Manual Drain Cleaners