Shop All Marine Pumps & Plumbing
General Wire
Electric Water Jet Drain W/150' x 1/4 Hose, 75' x 1/8 Hose & 2Nozzle Sets,
Mfr # JM-1450-C
Zoro # G608657764
product price: $4,578.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,578.99
Free 30-Day Returns
Key Features
- Application Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # JM-1450-C
- Zoro # G608657764
- UPC # 93122113253
- Country of Origin United States
- Category Marine Pumps & Plumbing
Details
Application | Electric |
Description
Features:
- General Pipe Cleaners Electric Water Jet w/ 150'x1/4 & 75'x1/8 Hoses, 2Nozzle Sets & Cleaning Tool.The powerful JM-1450 electric water jet gives you as much pressure as you can get from an electric jetYou can take this jet into some really tight spacesAnd if you want to put it into a car trunk, you can take off the reel in seconds and load the machine in two piecesOverall height is 34, and when you remove the 150 FT capacity reel, the height drops to 14The telescoping handle on the JM-1450-C makes it easy to roll the machine to and from the job, and then slides out of your way when you're on the jobA low center of gravity keeps the JM-1450 solidly in place while you workThe JM-1450 is powered by a 1-1/2 hp 13 amp sealed motor with an in-line Ground Fault Circuit InterrupterThe dual capacitor motor is totally enclosed, so water won't harm it or pose a shock hazardA 1500 psi, 1.7 GPM triplex pump is equipped with Vibra-pulse to work the hose around tight bends in small linesThis unique feature allows the flow rate to remain the same whether Vibra-pulse is on or offSafety features include a thermal relief valve to protect the pump from heat damage, as well as a back-flow check valve and inlet filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL10680 Radiator Fin Comb Kit (ALL10680)
- KEN-TOOL Torque Socket 21mm, 150Ft/Lb -, Bb (30204)
- TRICO Trico Wiper Blades, 22-1B (22-1B)
- GROTE Fuse Holder, ATO/ATC, 20 Amp, 14 ga. (82-2209)
- RARITAN Piston Rod W/O Ring F/ Phii And Pheii (1212W)
- FRABILL 120V Adapter (1430)
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 1-1/2" (HTH-1500-S)
- GROCO 1/2" NPT x 3/4" ID Bronze Full Flow 90 Elbow Pipe to Hose Fitti (FFC-500)
- JOHNSON PUMP Johnson Pump 10-13373-03 Viking Power 16 Waste Pump, Single Diaphragm (10-13373-03)
- JOHNSON PUMP Insta-Lube Oil Change Package (65000)
- JOHNSON PUMP Bulkhead Fitting 3/4" Hose (09-10616)
- General Wire Marine Pumps & Plumbing