Shop All Drain Cleaning Machines
General Wire
Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16 Cable & Cutter Set,
Mfr # PH-DR-B
Zoro # G509146428
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sinks, Bathtubs, & Roofstacks
- Includes Cable & Cutter Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Wire
- MFR # PH-DR-B
- Zoro # G509146428
- UPC # 93122105234
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Application | Sinks, Bathtubs, & Roofstacks |
Includes | Cable & Cutter Set |
Description
Features:
- General Wire Electric Machine w/ Power Feed & 50'x5/16 Cable, Cutter Set.Equipped with a variable speed power cable feed and variable speed motor, the Drain-Rooter PH makes drain cleaning jobs cleaner and easierThe Drain-Rooter PH feeds and retrieves the cable at up to 16 feet per minuteA four-foot guide hose eliminates cable whipping, dirty fixtures, and messy floorsThe guide tube doubles as a feed controlIt allows operator to feed or retrieve the cable with a simple flick of the wristThe drum speed can be varied by changing the pressure on the foot pedal, making it easier to thread the boring head through strainersThe Drain-Rooter PH can be operated in both vertical and horizontal positions to get closer to the drain openingA quick-change cartridge system allows you to switch to different diameter cables without pulling the old cable out of the drum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- CHICAGO PNEUMATIC 2-3/4 x 7-3/4 Inch Rect Pad Air Jitterbug Sander, Non-Vac, Hook & Loop, 0.28 HP / 210 W - 10000 RPM (CP7264E)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 3/8"R (CF092PF)
- APEX TOOL GROUP Torsion Bit, Metric, 5/8", Hex, 19mm, 1-9/16" (SZ-10-19MM)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- GENERAL WIRE Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Down Head Cable & Case (PV-D-WC)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- GENERAL WIRE Speedrooter 92 Sewer Cleaning Machine includes 2 Cables & Cutter Set, (P-S92-A)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8 Cable & Cutter Set, (PS-92-E)
- General Wire Drain Cleaning Machines