Shop All Pipe Freezers & Thawers
General Wire
Cold-Shot, Pipe Freeze Kit,
Mfr # CST-2
Zoro # G109146545
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Sets Freeze Heads, T-Distributor, Hoses, Tools, Case
- Application 1/6" to 2" Pipe
- Width (In.) 18 in
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # CST-2
- Zoro # G109146545
- UPC # 93122118029
- Country of Origin Netherlands
- Category Pipe Freezers & Thawers
Dimensions
Width (In.) | 18 in |
Height (In.) | 6 in |
Details
Item | Pipe Freeze Kit |
Includes | 10 Sets Freeze Heads, T-Distributor, Hoses, Tools, Case |
Application | 1/6" to 2" Pipe |
Description
Features:
- General Wire CST-2 Cold-Shot, Pipe Freeze Kit.No need to drain water lines, sprinkler systems, or hot water systems before cutting pipe or tubingThe Cold-Shot keeps pressurized systems operating while you make repairsIt freezes all type of liquids in steel, copper, cast iron, aluminum and plastic pipes ranging from 1/8 to 2 10 mm - 60 mm using carbon dioxide CO2Dip-tube type cylinders are available at all welding supply housesThe Cold-Shot is faster and less expensive than refrigerator-type units; faster and uses less CO2 than Bag-type unitsIn five minutes, you're ready to go to work on copper tubing, just three minutes for cast iron pipeKit includes 10 sets of freeze heads for 1/8 to 2 lines 10 mm to 60 mm, two high pressure spiral hoses with injectors, T-distributor, locking nut, hex head screwdriver, rubber gloves, goggles and carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET CORE DEPRESSOR VALVE (18993)
- ZORO SELECT CPVC Coupling, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9830-005)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (1MPH4)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (847-012)
- GENERAL WIRE 300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps (HS-400)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- QWIK-FREEZER QF-6250WOC Double C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6250WOC)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- ROTHENBERGER Pipe Freezing Spray, 304mL Capacity (1500003432)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- General Wire Pipe Freezers & Thawers