Shop All Drain Cleaning Accessories
General Wire
3/8 x 75' Flexicore Cable w/ Male & Female Ends,
Mfr # 75EM2
Zoro # G209145950
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- For Use With MRP-B, P-XP-B, P-T3-A
- Depth 24-1/2 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # 75EM2
- Zoro # G209145950
- UPC # 93122121043
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Depth | 24-1/2 in |
Width | 25 in |
Details
Material | Wire |
For Use With | MRP-B, P-XP-B, P-T3-A |
Description
Features:
- General Pipe Cleaners 3/8 x 75' Flexicore Cable w/ Male & Female Ends.Wire Rope Center ConstructionHeavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treatedHas unequalled strength andthe right amount of flexibility Flexicore Patent Nos. 2,244,735 and 2,849,870
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/64)
- HOUGEN 1-5/16 in. x 2 in. 12,000-Series Annular Cutter (12242)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- GENERAL WIRE 25 Ft. L. Plastic Drill Drain Auger (DS25)
- GENERAL WIRE 2 ClogChopper, for 2 - 4 Pipe, (2CG)
- GENERAL WIRE 1/4 In. x 25 Ft. Carbon Steel Cleanout Drain Auger (25PQH)
- GENERAL WIRE 1-1/2 ClogChopper, for 1-1/2 - 3 Pipe, (1-1/2CG)
- GENERAL WIRE 100'x3/4 Flexicore Cable w/ Male & Female Ends, (100EM5)
- GENERAL WIRE 1/4 In. x 25 Ft. Plastic Spin Through Drain Auger (25PLHWI)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 3 Inch to 6 Inch Drain Pipes, Un (5006012)
- General Wire Drain Cleaning Equipment