Shop All Pipe Freezers & Thawers
General Wire
320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps
Mfr # HS-320
Zoro # G309146475
product price: $1,395.99
/ea
Free Shipping & Returns
$1,395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 8 in
- Includes Two 20' #2 cables and clamps
- Height (In.) 8 in
- Length (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # HS-320
- Zoro # G309146475
- UPC # 93122113116
- Country of Origin United States
- Category Pipe Freezers & Thawers
Dimensions
Width (In.) | 8 in |
Height (In.) | 8 in |
Length (In.) | 20 in |
Details
Item | Pipe Thawing Machine |
Includes | Two 20' #2 cables and clamps |
Description
This 320 amp unit is solidly manufactured for long lasting dependability. Saves time and money by eliminating the need to tear up floor, break through walls and digging up pipes in frozen groundNo need for hazardous blow torches Simply attach the pipe clamps and plug it in to unfreeze pipes in minutes Thaws 1-1/2 diameter lines up to 100' long Offers thermal overload protection and circuit breakers 115V Includes two 2 20' #2 cables and clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-602 PVC BALL VALVE (201-435)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND02)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS Spigot x CTS Hub (4140-015)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- GENERAL WIRE 300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps (HS-400)
- GENERAL WIRE SPRING General Wire HS-320 320 AMP Hot-Shot„¢ Pipe Thawing Machine W/ (2) 20' #2 Cables & Clamps (HS-320)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- COLD-SHOT CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID (CST-2)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- ROTHENBERGER Pipe Freezing Spray Kit, 304mL Capacity (1500003034)
- General Wire Pipe Freezers & Thawers