Shop All Drain Cleaning Accessories
General Wire
100'x1/2 Flexicore Cable w/ Male & Female Ends,
Mfr # 100EM3
Zoro # G109146019
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- For Use With P-T3-D, P-ME-C-S, PS92-A
- Width 24 in
- Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Wire
- MFR # 100EM3
- Zoro # G109146019
- UPC # 93122121098
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Width | 24 in |
Depth | 25 in |
Details
Material | Wire |
For Use With | P-T3-D, P-ME-C-S, PS92-A |
Description
Features:
- General Pipe Cleaners 100'x1/2 Flexicore Cable w/ Male & Female Ends.Wire Rope Center ConstructionHeavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treatedHas unequalled strength and the right amount of flexibility Flexicore Patent Nos. 2,244,735 and 2,849,870
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wireless Digital Indicator (W2900-5-1)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS3711-3X3/32X1-28T 105-07500)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- GENERAL WIRE 50'x1/2 Flexicore Cable w/ Male & Female Ends, (50EM3)
- GENERAL WIRE 1-1/2 U Cutter, (1-1/2UC)
- GENERAL WIRE 1/4 In. x 25 Ft. Carbon Steel Cleanout Drain Auger (25PQH)
- GENERAL WIRE 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines (MRCS)
- GENERAL WIRE 1/4 In. x 15 Ft. Plastic Drill Drain Auger (C-15CL)
- GENERAL WIRE Gallon of Snake-Oil (SOP-G)
- GENERAL WIRE Spear Head Starting Drill (SHD)
- General Wire Drain Cleaning Accessories