Shop All Water Detectors
This Product is Discontinued
General Tools
Wireless Alarm Sensor, 9VDC (Discontinued)
Mfr # WA700SEN
Zoro # G7613243
This Product is Discontinued
Key Features
- For Use With Wireless Water Alarm (Mfr. No. WA700)
- Material Plastic
- Voltage 9 V
- Includes Battery
- Sensor Length 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # WA700SEN
- Zoro # G7613243
- UPC # 681035016947
- Country of Origin China
- Category Water Detectors
Dimensions
Sensor Length | 1 37/64 in |
Overall Dimensions | 1-37/64 in L x 1-3/16 in W x 9/16 in H |
Details
Item | Wireless Alarm Sensor |
For Use With | Wireless Water Alarm (Mfr. No. WA700) |
Material | Plastic |
Voltage | 9 V |
Includes | Battery |
Control Panel | WA700 |
Sensor Material | Semiconductor |
Power Requirements | 9V DC |
Enclosure Type | Plastic |
Alarm | Audible |
Frequency | 432.92 MHz |
Wireless Range | 120 ft |
Features | Suction Cup Mount or (2) Screw Flange |
Accessory Type | Wireless Alarm Sensor |
Description
Item Wireless Alarm Sensor, For Use With Wireless Water Alarm (Mfr. No. WA700 ), Material Plastic, Voltage 9, Wireless Range 120 ft., Frequency 432.92 MHz, Control Panel WA700, Power Requirements 9VDC, Enclosure Type Plastic, Alarm Audible, Sensor Material Semiconductor, Sensor Length 1-37/64 In., Features Suction Cup Mount or (2) Screw Flange, Overall Dimensions 1-37/64 In. L x 1-3/16 In. W x 9/16 In. H, Includes Battery
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.