Shop All Thermometers
General Tools
Waterproof Digital Soil Thermometer, 8 Inch
Mfr # 00-D In Soil
Zoro # G402710856
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.1
- Height 1.5
- Length 13.2
- Outside Diameter 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 00-D In Soil
- Zoro # G402710856
- UPC # 681035201855
- Country of Origin China
- Category Thermometers
Dimensions
Width | 4.1 |
Height | 1.5 |
Length | 13.2 |
Outside Diameter | 0.18 |
Description
This Waterproof 8"L Digital Soil Thermometer features a heavy-duty stainless steel probe that makes it really easy to insert into hard, compact soil. Thermometer includes battery.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-30 DC V (12G439)
- SHIMPO Circumference Wheel, 6 In (FPM-6)
- BOTRON CO Universal Screw-In Snap Kit, PK20 (B9865)
- WINTERS Gas Test Gauge 0-100 psi/Kpa (PETG204)
- GENERAL TOOLS PROBE SET 3PC 6.5"" (862)
- TAYLOR Taylor 90178 6 in. Diameter Outdoor Thermometer With Birds Inset Design (841307)
- INFINITY INSTRUMENTS Blanc Fleur - 15in Round Wall Thermometer, White Finish Case, Open Face, Water Resistant (13377ST)
- FRIO-TEMP Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (B61000-0200)
- DIGI-SENSE NIST Digital Thermistor Thermometer, -40 Degrees to 257 Degrees F (20250-93)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- LA CROSSE TECHNOLOGY WEATHER STATION WCOLOR DISPLA (308-1416-TBP)
- General Tools Thermometers