Shop All Borescope
General Tools
Video Borescope, 3.5 in. Monitor Size
Mfr # 38UR71
Zoro # G1925080
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 2.4 in to 10 in
- Monitor Size 3.5 in
- Camera Size 8 mm
- Shaft Dia. 0.31 in
- Recording Video, Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 38UR71
- Zoro # G1925080
- Country of Origin China
- Category Borescope
Dimensions
Observation Depth | 2.4 in to 10 in |
Monitor Size | 3.5 in |
Camera Size | 8 mm |
Shaft Dia. | 0.31 in |
Shaft Length | 39 in |
Manufacturers Warranty Length | 1 yr |
Display Size | 3.5 in |
Camera Diameter | 8 mm |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 0.31 in |
Maximum Observation Depth | 10 ft |
Minimum Observation Depth | 2.4 in |
Description
Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 39 in, Shaft Diameter 0.31 in, Camera Diameter 8 mm, Features 8mm Probe, Includes (3) Probe Tip Accessories, Display Size 3.5 in, Digital Display Screen Type LCD Touchscreen, Product Type Borescope, Display Portability Detachable, Minimum Observation Depth 2.4 in, Resistance Properties Not Applicable, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4, Maximum Observation Depth 10 ft, Field of View 54 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/2 In. Wide x 36 Yards Long, Amber (KPTLS-1/2)
- REED INSTRUMENTS Electrical Troubleshooting Kit (R5500-KIT)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS16HPART)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- GENERAL TOOLS Inspection Camera, 1280 x 720 pixels (TS07)
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S)
- HORIZON TOOL Cal-Van Tools Wi-Fi Borescope (84)
- General Tools Borescope