Shop All Borescope
General Tools
Video Borescope, 3.5 In, 39 In Shaft
Mfr # DCS16HPART
Zoro # G2545137
product price: $1,964.99
/ea
Free Shipping & Returns
$1,964.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 0.25 in to 12 in
- Monitor Size 3.5 in
- Camera Size 6 mm
- Shaft Dia. 0.23 in
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # DCS16HPART
- Zoro # G2545137
- UPC # 681035014165
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Observation Depth | 0.25 in to 12 in |
Monitor Size | 3.5 in |
Camera Size | 6 mm |
Shaft Dia. | 0.23 in |
Shaft Length | 39 in |
Manufacturers Warranty Length | 1 yr |
Display Size | 3.5 in |
Minimum Observation Depth | 0.25 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 0.23 in |
Maximum Observation Depth | 12 in |
Camera Diameter | 6 mm |
Description
Video Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 39 in, Shaft Diameter 0.23 in, Camera Diameter 6 mm, Features Adjustable Brightness, Includes 4 GB SD Card, 70 deg Mirrored Probe Viewing Tip, AC Adapter, AV Cable, H16 Console, Hard Case, P16HPART High-Performance Articulating Probe, USB Cable, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Borescope, Display Portability Detachable, Minimum Observation Depth 0.25 in, Resistance Properties Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-254F-BSPT)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- FLUKE Test Lead Kit, 10A (Fluke-T5-KIT)
- DEFELSKO Coating Thickness Gage (FN3)
- GENERAL TOOLS Inspection Camera, 1280 x 720 pixels (TS07)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- GENERAL TOOLS Video Borescope, 3.5 in. Monitor Size (38UR71)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- General Tools Borescope