Shop All Vibration Meters
General Tools
Vibration Data Logger, 0 to 60 Hz
Mfr # VB10
Zoro # G0322141
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Acceleration Range -16 to 16g
- Frequency Range (Hz) 0 to 60
- Temp. Range (F) 32 Degrees to 113 Degrees
- Data Hold Yes
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # VB10
- Zoro # G0322141
- UPC # 681035017173
- Country of Origin China
- Category Vibration Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Vibration Datalogger, Accuracy +/-5g, Acceleration Measurement - Minimum -16 g, Acceleration Measurement - Maximum 16 g, Acceleration Max Resolution 16 g, Batteries Included Yes, Battery Chemistry Lithium Ion, Alert Type Vibration, Battery Size AA, Battery Voltage 3.6V, Number of Batteries Required 1, Calibration Certificate Type Not Certified, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -12 to 0 to 300 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G27)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- SPER SCIENTIFIC Water Resistant Stopwatch (810012)
- SPER SCIENTIFIC Portable Handheld Vibration Meter (840063)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- MONARCH Vibration Tester (6400-011)
- PCE INSTRUMENTS Vibration Analyzer, Frequency Range from 10 Hz to 10 kHz (PCE-VM 3D)
- MONARCH Accelerometer (6480-031)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- General Tools Vibration Meters