Shop All Vernier Calipers
General Tools
Vernier Caliper, Steel, 2-9/16" Jaw D
Mfr # 722
Zoro # G9583266
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 5
- Graduations (In.) 1/16
- Jaw Depth (In.) 2.56
- Material Steel
- Graduations (mm) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 722
- Zoro # G9583266
- UPC # 038728722003
- Country of Origin India
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 2.56 |
Jaw Depth | 2 9/16 in |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
4-Way Vernier Caliper, Range 0 in to 5 in, 0 mm to 127 mm, Graduations 0.1 mm, Accuracy +/-0.001 in, Caliper Material Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 1/128 in, Graduations - Upper Scale 0.1 mm, Jaw Actuation Type Thumb Wheel, Jaw Depth 2 9/16 in, Maximum Measurement - Decimal Inch 5 in, Maximum Measurement - Fractional Inch 5 in, Maximum Measurement - mm 125 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Pin (11088)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 5/8 (HSP1-5/8-82T)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- GENERAL TOOLS Caliper Pocket 3In (132ME)
- GENERAL TOOLS VERNIER CALIPER 5"" (722)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- GENERAL TOOLS Pocket Slide Caliper, Steel, 1/2" Jaw D (132ME)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1000mm/0-40" 125mm Jaw Length Vernier Caliper Fine Adjustment (1300-0015)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- General Tools Precision Measuring Tools