Shop All Light Meters
General Tools
UVA & UVC Meter w/Datalogging SD Card
Mfr # UV254SD
Zoro # G4196123
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types UVA, UVC
- Measuring Range 0 to 20 mW/sq cm
- Accuracy +/4% Of Full Scale Reading + 2 digits
- Interface SD Card
- Display 2.05 x 1.5 in LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # UV254SD
- Zoro # G4196123
- UPC # 681035014530
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Light Meter, Body Style Full Size, Thermocouple Type K, Batteries Included No, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD with Backlight, Interface SD Card, Battery Size AA, Number of Batteries Required 6, Includes 2 GB SD Memory Card, Carrying Case, UVA Probe, UVC probe, Light Tested UV-A, UV-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (M-15DDG-01B-300S150-XZG)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- DWYER INSTRUMENTS Industrial Pressure Gage, 15 Ss Gage (SG1-B10341N)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-FG)
- GENERAL TOOLS Ultra Violet Light Meter, UV AB (UV513AB)
- GENERAL TOOLS Digital Solar Power Meter (DBTU1300)
- GENERAL TOOLS Ultra Violet Light Meter, UV C (UV512C)
- EXTECH Light Meter, NIST Cert (SDL400-NIST)
- PCE INSTRUMENTS Brightness Tester, 0 to 100.0 Measuring Range (PCE-WSB 1)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- General Tools Light Meters