Shop All Air Velocity Monitor Accessories
General Tools
Type K T Couple, -40 to 562 F
Mfr # TPK05
Zoro # G5209416
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type K-Type
- For Use With All Instruments with K-Type Inputs
- Accuracy +/-3%rdg + 4F (2C)
- Range -40 Degrees to 562 Degrees F
- Includes Standard Spade Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # TPK05
- Zoro # G5209416
- UPC # 681035250051
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Dimensions
Probe Diameter | 0.15 in |
Maximum Hot Wire Probe Length | 8 in |
Details
Item | Hot Wire |
Type | K-Type |
For Use With | All Instruments with K-Type Inputs |
Accuracy | +/-3%rdg + 4F (2C) |
Range | -40 Degrees to 562 Degrees F |
Includes | Standard Spade Lugs |
Accessory Type | Type K T Couple |
Maximum Temperature Measured | 1,562 Degrees F |
Connector Type | K-Type |
Minimum Temperature Measured | -40 Degrees F |
Description
Hot Wire, Probe Diameter 0.15 in, Probe Type Hot Wire, Relative Humidity Accuracy Not Applicable, Connector Type K-Type, Includes Standard Spade Lugs, Maximum Hot Wire Probe Length 8 in, Minimum Hot Wire Probe Length Not Applicable, Minimum Temperature Measured -40 Degrees F, Maximum Temperature Measured 1,562 Degrees F, Compatible with Manufacturer Model Number K-Type Inputs Instruments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN THERMOCOUPLE 39"" (60044)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-600)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV2)
- DWYER INSTRUMENTS 1222-M300-D MANOMETER (1227M)
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- TSI ALNOR Temperature And Humidity Probe (800219)
- KESTREL Belt Carry Case, For 4000 Series (0805)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- TESTO 410-2 Pocket Pro Air Velocity, Temp & Rh Meter (0560 4102)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- FLUKE Surface Temp Probe, 32 to 500 Deg F (80PK-3A)
- General Tools Air Velocity Monitor Accessories