Shop All Weather Station Accessories
General Tools
Temp. Sensor, Use With Mfr. No. RGR150
Mfr # RS150
Zoro # G4691705
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RGR150
- Temp. Range (F) -4.0 to 158 Degrees
- Manufacturers Warranty Length 1 yr
- Power Source (2) AA Batteries
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # RS150
- Zoro # G4691705
- UPC # 681035012963
- Country of Origin China
- Category Weather Station Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Size (H x W x D) | 4 in x 2 5/16 in 1 in |
Overall Height | 4 in |
Overall Depth | 1 in |
Overall Width | 2 5/16 in |
Details
Item | Temperature Sensor |
For Use With | Mfr. No. RGR150 |
Temp. Range (F) | -4.0 to 158 Degrees |
Power Source | (2) AA Batteries |
Display | LCD |
Sensor Type | Temperature |
Temperature Range | -38 Degrees to 158 Degrees F (Lithium-Ion Batteries), -4 Degrees to 158 Degrees F (Alkaline Batteries) |
Power Source/Battery Type | (2) AA Batteries |
Product Type | Temperature Sensor |
Transmission Range | 30 m |
Sampling Rate | 45 sec |
Description
Temperature Sensor, For Use With Mfr. No. RGR150, -4.0 to 158 Degrees Temp. Range (F), Display LCD, Power Source (2) AA Batteries, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM1323LF)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS2E-CS)
- DWYER INSTRUMENTS Flowmeter, Range 20-200 Scfh Air (VFB-55-SSV)
- REED INSTRUMENTS Environmental Meter, 130dB, LCD (R4700SD)
- DWYER INSTRUMENTS Portable Wind Meter Balls, PK3 (A-376)
- MET ONE Wind Direction Other Sensor (1565D)
- DAVIS INSTRUMENTS Temperature Probe (6470)
- REED INSTRUMENTS LM-8000-NIST 6-in-1 Multi-Function Environmental Meter, (LM-8000-NIST)
- DAVIS INSTRUMENTS Soil Moisture Sensor (6440)
- MET ONE Wind Direction Other Sensor (1564D)
- General Tools Weather Station Accessories