Shop All Stopwatches
General Tools
Stopwatch
Mfr # SW100A
Zoro # G4192422
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range Count up to 23 hr, 59 min, 59 sec
- Accuracy Less Than5 Seconds Lost Per 24hr
- Display 1/2 in LCD
- Alarm No
- Battery Type CR2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # SW100A
- Zoro # G4192422
- UPC # 681035309995
- Country of Origin China
- Category Stopwatches
Dimensions
Overall Width | 2 in |
Overall Height | 2 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Description
Stopwatch, Accuracy less than 5 Seconds Lost Per 24hr, Features Programable Daily Alarm, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hours, 59 minutes, 59 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type Not Certified, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Clock Function Included Yes, Batteries Included Yes, Overall Width 2 in, Weight 2.4 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20Vdc (M23510130)
- POMONA ELECTRONICS Test Clip Set, Black, Red, 300 Vrms (3788)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2365100)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF9)
- GENERAL TOOLS Three Line Stopwatch (SW888L)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- SPORTIME Sportime 018822 Stop Watch Economy With Logo (18822)
- UNITED SCIENTIFIC Digital Stopwatch, Black (STOPWD-DIG)
- TRACEABLE LED, Flash, Big Digit 2-Channel Timer (5017)
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- ACCUSPLIT Accusplit AX725R Professional Dual Line 16 Memory Pro Stopwatch with Red Case (AX725R)
- General Tools Stopwatches