Shop All Step Drill Bits
This Product is Discontinued
General Tools
Step Drill Bit, 3/8", Drill Stop, Wrench (Discontinued)
Mfr # 32
Zoro # G4216536
This Product is Discontinued
Key Features
- Shank Size 3/8 in
- Impact Rated No
- Overall Length 7 in
- Drill Bit Material High Speed Steel
- Includes Drill Stop And Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 32
- Zoro # G4216536
- UPC # 708200000522
- Country of Origin China
- Category Step Drill Bits
Dimensions
Shank Size | 3/8 in |
Overall Length | 7 in |
Drill Bit Sizes Included | 3/8 in |
Drill Bit Size | 3/8" |
Maximum Drilling Depth | 4 1/4 in |
Number Hole Sizes | 1 |
Shank Diameter | 3/8 in |
Maximum Hole Size | 3/8 in |
Minimum Hole Size | 5/32 in |
Details
Impact Rated | No |
Item | Step Drill Bit |
Drill Bit Material | High Speed Steel |
Includes | Drill Stop And Hex Wrench |
Decimal Equivalent | 0.375 |
Primary Material Application | Wood |
Finish - Machining | Bright (Uncoated) |
Step Increments | 1/2 in |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Description
Step Drill Bit, High Speed Steel, Bright (Uncoated), Straight, 3/8 in Shank Diameter, 7 in Overall Length, Maximum Drilling Depth 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.