Shop All Moisture Meters
General Tools
Soil Moisture Meter, 9V
Mfr # RHMG650
Zoro # G6083655
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 99.9%
- Moisture Content Accuracy +/-3%
- Temp. Range (F) -20 Degrees to 167 Degrees F
- Display LCD
- Number of Species of Wood 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # RHMG650
- Zoro # G6083655
- UPC # 681035016084
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Moisture Meter, Alert Type Digital Display, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Features Auto Power Off, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pin Wood Measurement 99.9 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent, Minimum Pin Non-Wooden Building Material Measurement 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- FLUKE Test Leads, 59 In. L, Black/Red, PR (Fluke-TL224)
- WGTC Differential Pressure Gauge, 0 to 60 psi (251L4PCW)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 100 PSI, SS Case, Center Back Mount, PRO-202L-254E (PRO-202L-254E)
- GENERAL TOOLS Grain Moisture Meter, 8 to 20 per. (MMG608)
- GENERAL TOOLS Moisture Meter, Digital and LED (MMD7003)
- GENERAL TOOLS Moisture Meter Led (MM1E)
- GENERAL TOOLS Moisture Meter, Backlit LCD (TS06)
- GENERAL TOOLS Digital Soil Moisture Meter, With Probe (DSMM500)
- GENERAL TOOLS Pinless LCD Moisture Meter (MMD5NP)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- General Tools Moisture Meters