Shop All Pin Vises
General Tools
Single End Pin Vise
Mfr # 94A
Zoro # G3967284
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 0.055
- Range (mm) 0 mm to 1.4 mm
- Handle Knurled
- Finish Nickel Plated
- Application Files, Holds Deburrers, Reamers, Small Drills, Wires and other Small Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 94A
- Zoro # G3967284
- UPC # 038728410740
- Country of Origin India
- Category Pin Vises
Dimensions
Minimum Size - Inch | 0 in |
Minimum Size - mm | 0 mm |
Overall Length | 3 1/8 in |
Maximum Size - Inch | 0.055 in |
Maximum Size - mm | 1.4 mm |
Details
Item | Pin Vise |
Range (In.) | 0 to 0.055 |
Range (mm) | 0 mm to 1.4 mm |
Handle | Knurled |
Finish | Nickel Plated |
Application | Files, Holds Deburrers, Reamers, Small Drills, Wires and other Small Tools |
Single End or Double End | Single End |
Grip Shape | Round |
With Swivel Head | No |
Material | Tool Steel |
Number of Pieces | 1 |
Grip Style | Knurled |
Range - Inch | 0 in to 0.055 in |
Description
If you need a pin vise to hold your small tools, the GENERAL 94A Single End Pin Vise is what you need. This tool can hold files, deburrers, reamers and small drills. The General 94A Single End Pin Vise has a minimum size of 0 in. and 0 mm respectively. Made of nickel plated tool steel, this pin vise is designed for use with files, deburrers, reamers and small drills. It also has a range of 0 mm to 1.4 mm in inch measurements and 0 in to 0.055 in mm measurements respectively. When it comes to working with fasteners, the GENERAL 94A Single End Pin Vise is the tool that will meet your demands precisely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Stone, Grinding, 3/8 In (952)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- WESTWARD Push Puller, 17-1/2 Tons, Reach 11-1/4in. (29FX45)
- GENERAL TOOLS Pin Vise, 0 to 0.125, Knurled Steel (92)
- GENERAL TOOLS 4-In-1 Pin Vise Ultratec (75801)
- GENERAL TOOLS Swivel Head Pin Vise (92)
- GENERAL TOOLS PIN VISE 4 IN 1 (GN75801)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV460)
- EXCEL BLADES Double Ended Pin Vise 4" with 4 Collets, Drill Bit Set 12pk (70023)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- General Tools Pin Vises