Shop All Ceramic Magnets
General Tools
Shallow Pot Magnet, Ceramic, 12 lb. Pull
Mfr # 376A
Zoro # G0337928
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 12 lb
- Thickness 0.3594 in
- Overall Length 1 7/16 in
- Overall Width 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 376A
- Zoro # G0337928
- UPC # 038728421111
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 1 7/16 in |
Overall Width | 1 7/16 in |
Diameter | 1 3/8 in |
Hole Dia. | 3/16 in |
Details
Material | Ceramic |
Max. Pull | 12 lb |
Thickness | 0.3594 in |
Item | Shallow Pot Magnet |
Magnet Style | Shallow Pot Magnet |
Description
Shallow Pot Magnet, Material Ceramic, Max. Pull 12 lb, Thickness 0.3594 in, Overall Length 1 7/16 in, Overall Width 1 7/16 in, Diameter 1 3/8 in, Hole Dia. 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C03600350750M (C03600350750M)
- EKENA MILLWORK 20"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X28AS-01)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 11-21100-236C-03)
- BRINKS COMMERCIAL Brinks Plastic Off White Door Bumper Mounts to base trim (BC41013)
- OIC Magnets, F/ Metal Presentation Board/File Cabinets, 30/PK, Ast. PK (OIC92500)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6PK (320759)
- MAG-MATE Rectangular Ceramic Magnet, 5/8"Hx1-1/2"W (MQ1130)
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia (MX3870)
- ZORO SELECT Block Magnet, 30 lb. Pull (10E792)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- General Tools Ceramic Magnets