Shop All Screwdriver Sets
General Tools
Screwdriver Set, 5 pcs
Mfr # 700
Zoro # G6287990
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #00, #0, #1, 1/8", 3/32"
- Number of Pieces 5
- Finish Chrome Plated
- Features Driver Tip Size Shown on Rotating Cap, Color-Coded Ring Identifies Tip Type, Eight-Sided Non-Slip Cushioned Grip
- Includes (3) Phillips: #00, #0, #1; (2) Slotted: 1/8", 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 700
- Zoro # G6287990
- UPC # 038728220660
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #00, #0, #1, 1/8", 3/32" |
Details
Item | Precision Screwdriver Set |
Number of Pieces | 5 |
Finish | Chrome Plated |
Features | Driver Tip Size Shown on Rotating Cap, Color-Coded Ring Identifies Tip Type, Eight-Sided Non-Slip Cushioned Grip |
Includes | (3) Phillips: #00, #0, #1; (2) Slotted: 1/8", 3/32" |
SAE or Metric | SAE |
Handle Type | Non-Slip Cushioned Grip |
Material | Alloy Steel |
Bit Style | Phillips, Slotted |
Description
Screwdriver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (20-100 Ft./Lbs), 3/8" Dr " (PREC2FR100F)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- GENERAL TOOLS OFFST SCREWDRIVR RATCH (807SX)
- GENERAL TOOLS Jewelers Screwdrivers Set, 6 pcs (SPC600)
- GENERAL TOOLS JEWELERS SCREWDRIVER SET/6BL (GNSPC600)
- XCELITE Phillips Screwdriver Set, 3 pcs (SD3VN)
- PROSKIT Screwdriver Set 9-in-1 (SD-9814)
- KNIPEX Insulated Precision Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, 7-Piece (9T 89367)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- General Tools Screwdrivers and Nutdrivers