Shop All Screwdrivers
General Tools
Screwdriver Lighted Prec
Mfr # 502
Zoro # G3887732
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle, (6) Bits, Batteries, Hard Rubber Bit Organizer
- Features Comfortable Grip, LED Light; Cordless; Reverse Action
- Color Black
- Power Source Battery
- Chuck Size 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 502
- Zoro # G3887732
- UPC # 38728050205
- Country of Origin China
- Category Screwdrivers
Dimensions
Chuck Size | 0.13 in |
Details
Item | Cordless Lighted Power Screwdriver |
Includes | Handle, (6) Bits, Batteries, Hard Rubber Bit Organizer |
Features | Comfortable Grip, LED Light; Cordless; Reverse Action |
Color | Black |
Power Source | Battery |
Number of Batteries Supported | 2 |
Battery Chemistry | Alkaline |
Maximum Spin Speed (rpm) | 100 |
Battery Life | 6 hrs |
Description
General Tools has grown to become the recognized industry leader for specialty hand tools and instruments. The new lighted cordless precision screwdriver (502) from General Tools and instruments (General) is a first-of-its-kind tool that can handle all of those difficult repetitive fastening jobs involving tiny screws in tight spaces where it is difficult to see. It's perfect for on-the-go technicians and anyone who works with small parts and micro assemblies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch (825-2)
- SWANSON TOOL 16" x 24" Aluminum Carpenter Square (TA123)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 9/16" (KTI-45418)
- MARSHALLTOWN TROWEL 8X3"" DRYWALL TAPE (3508SD)
- GENERAL TOOLS SCREWDRIVER Ratchet Offset with Nos. 1 (GN807X)
- GENERAL TOOLS JEWELERS SCREWDRIVER & HOBBY KIT (GNSPC606)
- GENERAL TOOLS SCREWDRIVER PRECISION 5pc SET (GN700)
- GENERAL TOOLS Jewelers Driver Set 6Pc (SPC606)
- GENERAL TOOLS Offset Ratch Drvr Set 9P (80075)
- GENERAL TOOLS SCREWDRIVER RATCHET OFFSET 1/4STPHIL (GN807SX)
- MILWAUKEE TOOL 4 PC 1000V Insulated Screwdriver Set w/Square Recess (48-22-2205)
- General Tools Screwdrivers and Nutdrivers