Shop All Scratch Awls
General Tools
Scratch Awl, 6-7/8OAL, 3-3/4L x 3/8D Shank
Mfr # 818
Zoro # G0337751
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 6 7/8 in
- Shank Length (In.) 3 3/4 in
- Shank Dia. (In.) 7/32 in
- Shank Material Alloy steel
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 818
- Zoro # G0337751
- UPC # 038728240477
- Country of Origin China
- Category Scratch Awls
Dimensions
Overall Length (In.) | 6 7/8 in |
Shank Length (In.) | 3 3/4 in |
Shank Dia. (In.) | 7/32 in |
Overall Length | 6 1/2 in |
Handle Length | 3 3/4 in |
Details
Item | Scratch Awl |
Shank Material | Alloy steel |
Handle Material | Wood |
Handle Color | Brown |
Handle Type | Fluted |
Function | For Scribing, Perforating, Punching and Aligning Holes |
Non-Sparking | No |
Material | Steel |
Handle Style | Fluted |
Features | Contoured Handle |
Description
Scratch Awl, Overall Length 6 1/2 in, Handle Style Fluted, Handle Material Wood, Features Contoured Handle, Handle Color Brown, Handle Length 3 3/4 in, Material Steel, Non-Sparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- BOSCH SDS-max 18In Bull Point (HS1914B10)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9-3/4" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (44641CLB72380)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- GENERAL TOOLS Awl Scratch3-3/4Gn Hdwre (818)
- GENERAL TOOLS $SCRATCH AWL HARDWOOD HNDL (GN818)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- ALLIED INTERNATIONAL Scratch Awl, Wood Handle (35024)
- BIG HORN Scratch Awl (19233)
- WESTWARD Ergonomic Scratch Awl, Tip Size 1/4 in, Overall Length 5 1/2 in, Red/Blue (401L08)
- DASCO AWL SCRATCH 7"" DASCO (431-0)
- General Tools Cutting and Shaping Tools