Shop All Rulers and Straight Edges
This Product is Discontinued
General Tools
Rigid Steel Rule, 18 In, 5R Grad (Discontinued)
Mfr # CF1845
Zoro # G3115366
This Product is Discontinued
Key Features
- Length (In.) 18 in
- Material Steel
- Size 18" x 3/4"
- Graduations 100ths, 10ths, 32nds, 64ths
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # CF1845
- Zoro # G3115366
- UPC # 038728331403
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18 in |
Size | 18" x 3/4" |
Width (In.) | 3/4 in |
Width - SAE | 3/4 in |
Length - SAE | 18 in |
Description
Steel Rule, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Finish Satin, System of Measurement SAE, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 18 in, Length - Metric Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 5R, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03K)
- HHIP 5/16" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3312)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 (J93101)
- GENERAL TOOLS Flexible Steel Rule, 6 In, SAE/Decimal (300/1)
- GENERAL TOOLS FLEX ULTRATEST RULE 12" (GNCF1247ME)
- GENERAL TOOLS General 6 in. L X 1/2 in. W Stainless Steel Precision Rule Metric (300/1)
- GENERAL TOOLS Flexible Steel Rule, 12 In, SAE/Metric (CF1247ME)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- GENERAL TOOLS FLEX 12" RULE 5R GRAP2 10/100 (GNCF1245)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- General Tools Rulers and Straight Edges