Shop All Pipe Reamers
General Tools
Reamer/Countersink, Capacity Up to 3/4 In
Mfr # 196
Zoro # G3312504
original price:
$10.35
5% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) Up to 3/4
- Blade Type 5 Flutes
- Blade Material Steel
- Overall Length (In.) 4 5/8 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 196
- Zoro # G3312504
- UPC # 038728230546
- Country of Origin China
- Category Pipe Reamers
Dimensions
Overall Length (In.) | 4 5/8 in |
Overall Length | 5 in |
Tool Width | 1 in |
Tool Length | 5 in |
Tool Height | 2 in |
Minimum Pipe Size | 3/4 in |
Maximum Pipe Size | 3/4 in |
Details
Item | Reamer/Countersink |
Capacity (In.) | Up to 3/4 |
Blade Type | 5 Flutes |
Blade Material | Steel |
Handle Type | Ergonomic |
For Material Thickness | Up to 3/4 in |
Application | Copper, Countersinks Wood, Deburrs Plastic, Formica and Sheetrock, Iton Pipe and Sheet Metal, Plastic |
Function | For Countersinking/Deburring Small Jobs |
Product Type | Hand Reamer/Countersink |
Compatible Workpiece Side | Inner and Outer |
Reamer Type | Hand Reamer/Countersink Tool |
Material Application | Copper, Iron Pipe, Plastic, Sheet Metal |
Features | Handle- Heavy-Duty, Ergonomically Designed Handle, Removes Burrs- from Wood, Cut Pipe, Tubing and Conduit. Inside Deburring Edge Tool with Capacity of 3/4" Inner Diameter |
Maximum Wall Thickness | 0.75 in |
Tool Function | Deburring, Countersinking |
Description
Reamer/Countersink, Reamer Type Hand Reamer/Countersink Tool, Minimum Pipe Size 3/4 in, Material Application Copper, Iron Pipe, Plastic, Sheet Metal, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 3/4 in, Maximum Wall Thickness 0.75 in, Tool Function Deburring, Countersinking, Tool Height 2 in, Tool Length 5 in, Tool Width 1 in, Application Copper, Countersinks Wood, Deburrs Plastic, Formica and Sheetrock, Iton Pipe and Sheet Metal, Plastic, Blade Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- ZORO SELECT PVC Wye, Hub, 1-1/2 in Pipe Size (1WJT8)
- THRIFCO PLUMBING 1-1/2 x 12 17 Gauge Chrome Plated Brass Slip Joint Extension (4402829)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- GENERAL TOOLS Reamer, Pipe, T Handle (130)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- WESTWARD Tubing Reamer, Inner/Outer, 1/4-1 1/2 In (3CYU5)
- KLEIN TOOLS Conduit Reamer Replacement Blade Kit (19353)
- GEDORE Pipe Reamer, 1/3" to 2-1/4" Capacity (232500)
- RUKO Tube Deburrer (107053)
- General Tools Plumbing Tools