Shop All Cable and Wire Cutters
General Tools
Pvc Pipe Cable Saw
Mfr # 858
Zoro # G3524145
product price: $5.55
/ea
Sold in multiples of 3 for $16.65
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts PVC Pipe
- Overall Length 24"
- Cutting Action Serrated
- Material Stainless Steel
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 858
- Zoro # G3524145
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 24" |
Details
Primary Application | Cuts PVC Pipe |
Cutting Action | Serrated |
Material | Stainless Steel |
Handle Type | Comfort Grip |
Features | Cable Saw; Maximum Pipe Diameter 8" |
Item | Pvc Pipe Cable Saw |
Description
Pvc Pipe Cable Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2841601)
- FEIN Cutter (64301003010)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- CEMENTEX 5Pc Insulated Battery Kit (ITS-5BK)
- BIG KAHUNA Big Kahuna Drl Powered Cable (35-076)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- IDEAL T-Cutter Lite (45-260)
- KLEIN TOOLS Heavy Duty Ratcheting Cutter (63700)
- IRWIN Multi-Tool Stripper / Crimper /Cutter, 8" (2078309)
- IDEAL T-Cutter (45-123)
- General Tools Cable and Wire Cutters