Shop All Pressure Gauges
General Tools
Pressure Sensor 5 Bar Full Scale
Mfr # PS5
Zoro # G5209224
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PM930SD
- Range 0 - 5 Bar
- Accuracy +/-2% + 0.05 Bar
- Process Connection 1/2 in MNPT
- Function Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # PS5
- Zoro # G5209224
- UPC # 681035015285
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Container Size | 5.5" x 4.3" x 2.3" |
Length (In.) | 3.35 |
Process Connection Size | 1/2 in |
Details
Item | Pressure Meter Transmitter |
For Use With | Mfr. No. PM930SD |
Range | 0 - 5 Bar |
Accuracy | +/-2% + 0.05 Bar |
Process Connection | 1/2 in MNPT |
Function | Pressure |
Container | Box |
Process Connection Gender | Male |
Process Connection Type | NPT |
Maximum Pressure | 5 bar |
Minimum Pressure | 0 bar |
Sensing Pressure Range | 0 to 5 bar |
Description
Pressure Meter Transmitter, Sensing Pressure Range 0 to 5 bar, For Use With Mfr. No. PM930SD, Series PS, Accuracy +/-2 Percent + 0.05 Bar, Manufacturers Warranty Length 1 yr, Maximum Pressure 5 bar, Minimum Pressure 0 bar, Output 100 mV DC, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLV9)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L600#)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Front Flg (214D-254M)
- PATRIOT Low Side Compound Gauge, 3-1/8" dia., Red (M2-862)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 600 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-600-psi)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM217LF)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CD)
- General Tools Pressure Gauges