Shop All Alnico Magnets
General Tools
Pot Magnet, Alnico, 35 lb. Pull
Mfr # 374D
Zoro # G0337937
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Magnet Style Pot Magnet
- Material Alnico
- Overall Length 1 3/8 in
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 374D
- Zoro # G0337937
- UPC # 038728421050
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 3/8 in |
Overall Length | 1 3/8 in |
Overall Width | 1 3/8 in |
Hole Dia. | 1/4 in |
Details
Magnet Style | Pot Magnet |
Material | Alnico |
Max. Pull | 35 lb |
Thickness | 1.375 in |
Item | Pot Magnet |
Description
Pot Magnet, Material Alnico, Max. Pull 35 lb, Thickness 1.375 in, Overall Length 1 3/8 in, Overall Width 1 3/8 in, Diameter 1 3/8 in, Hole Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Hanger Picture Pro 30Pc 10Lb (50606)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- SIMPLEX Removable Core Cylinder, Simplex (20148426D01)
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 (87002)
- GENERAL TOOLS Horseshoe Magnet, 30 lb. Pull (370-6)
- GENERAL TOOLS Button Magnet, Alnico, 14 lb. Pull (372D)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=35 (K0557.04)
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- ECLIPSE MAGNETICS Alnico Power Magnet 818, Pull Force:132lb (818)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- General Tools Alnico Magnets