Shop All Alnico Magnets
This Product is Discontinued
General Tools
Pot Magnet, Alnico, 10 lb. Pull (Discontinued)
Mfr # 374B
Zoro # G0337955
This Product is Discontinued
Key Features
- Magnet Style Pot Magnet
- Material Alnico
- Max. Pull 10 lb
- Thickness 0.8125 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 374B
- Zoro # G0337955
- UPC # 038728420961
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 3/4 in |
Overall Width | 13/16 in |
Diameter | 13/16 in |
Hole Dia. | 1/4 in |
Details
Magnet Style | Pot Magnet |
Material | Alnico |
Max. Pull | 10 lb |
Thickness | 0.8125 in |
Item | Pot Magnet |
Description
Pot Magnet, Material Alnico, Max. Pull 10 lb, Thickness 0.8125 in, Overall Length 3/4 in, Overall Width 13/16 in, Diameter 13/16 in, Hole Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.