Shop All Scribers and Probes
General Tools
Pocket Scriber, Retractable, 6-5/8 L.
Mfr # 81
Zoro # G0337760
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Retractable
- Magnet End No
- Overall Length (In.) 6 5/8 in
- Handle Material Aluminum
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 81
- Zoro # G0337760
- UPC # 038728310927
- Country of Origin India
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 6 5/8 in |
Handle Dia. (In.) | 3/8 in |
Handle Diameter | 3/8 in |
Overall Length | 6 in |
Details
Item | Pocket Scriber |
Point Type | Retractable |
Magnet End | No |
Handle Material | Aluminum |
Replaceable Tip | Yes |
Threaded Points | YES |
Tip Material | Steel |
Finish | Polished |
Handle | Knurled |
Magnetic Tip | Nonmagnetic |
Features | Conforms to U.S. Government Specification Ggg-S-131e, Hex Cap Prevents Rolling, Point is Replaceable (#81P) and Reverses Into Body for Safety |
Handle Texture | Knurled |
Threaded Tip | Threaded Tip |
Removable Tip | Removable Tip |
Description
This General 81 Pocket Scriber is the perfect tool for checking flatness, and it's easy to use. The retractable tip can be locked in place with a simple twist of the handle. It has knurled aluminum handles for an excellent grip and comes with replacement tips. With polished steel points, this scriber features a threaded point so you can easily remove worn or broken tips. At 6 5/8 in., it has an overall length of 6 5/8 in. If you are looking for a pocket scriber that is reliable and durable, this General Scribers & Probes is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm 12 Point 55mm 3/8 Sq. Drive (23305M-8)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- GENERAL TOOLS Probe Set, 1 Straight, 1 Hook, 2 Bent, 4 Pc (60004)
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- GENERAL TOOLS Scribe/Magnet Carbide (88-CM)
- GENERAL TOOLS POINT REPLACEMENT F/88CM (GN88P)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- GENERAL TOOLS Machinist Scriber, 8-1/2 In L (80C)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- General Tools Scribers and Probes