Shop All Revolving Punch Pliers
This Product is Discontinued
General Tools
Plier Flaring Tool 3/16 To 5/8 (Discontinued)
Mfr # 152
Zoro # G0906529
This Product is Discontinued
Key Features
- Features Freewheeling Cone Automatically Centers Over Pipe or Tubing
- Hole Sizes Punched 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
- Maximum Hole Size 5/8 in
- Number of Hole Sizes 6
- Minimum Hole Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 152
- Zoro # G0906529
- Country of Origin United States
- Category Revolving Punch Pliers
Dimensions
Hole Sizes Punched | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Maximum Hole Size | 5/8 in |
Number of Hole Sizes | 6 |
Minimum Hole Size | 3/16 in |
Details
Item | Plier Flaring Tool 3/16 To 5/8 |
Features | Freewheeling Cone Automatically Centers Over Pipe or Tubing |
Material Applications | Aluminum, Copper |
Description
Plier Flaring Tool 3/16 To 5/8, Material Applications Aluminum, Copper, Number of Hole Sizes 6, Minimum Hole Size 3/16 in, Maximum Hole Size 5/8 in, Features Freewheeling Cone Automatically Centers Over Pipe or Tubing, Hole Sizes Punched 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.