Shop All Borescope
General Tools
Optional Probe, Versatile Length of 1m
Mfr # 38UR77
Zoro # G2044990
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 3 1/4 ft
- For Use With 38UR71, 38UR72, 38UR73, 38UR74
- Includes LED Lights at the Tip
- Features Cable Retains Configured Shape, IP67 Rating, LED Lights
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 38UR77
- Zoro # G2044990
- Country of Origin China
- Category Borescope
Dimensions
Shaft Length | 3 1/4 ft |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 0 in |
Camera Diameter | 5.5 mm |
Manufacturer Warranty Length | 1 yr |
Details
Item | Replacement Probe |
For Use With | 38UR71, 38UR72, 38UR73, 38UR74 |
Includes | LED Lights at the Tip |
Features | Cable Retains Configured Shape, IP67 Rating, LED Lights |
Accessory Type | Optional Probe |
Description
Replacement Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0 in, Features Cable Retains Configured Shape, IP67 Rating, LED Lights, Includes LED Lights at the Tip, Camera Diameter 5.5 mm, Manufacturer Warranty Length 1 yr, Compatible with Grainger Part Number 38UR71, 38UR72, 38UR73, 38UR74
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPGAB-11)
- SHARKBITE 3/4" Push-Fit DZR Brass Pressure Gauge (24438)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B100)
- FLUKE BIOMEDICAL Radiation Surv Mtr, 0to1uSv/hr, Digital (RaySafe 452)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS16HPART)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- GENERAL TOOLS Video Borescope, 3.5 in. Monitor Size (38UR71)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- GENERAL TOOLS Inspection Camera, 1280 x 720 pixels (TS07)
- STEELMAN Video Scope, 8mm Head, Shaft Length: 3 ft (79184)
- FORBEST PRODUCTS CO FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-65)
- General Tools Borescope