Shop All Oilers and Reservoirs
General Tools
Oiler
Mfr # 589
Zoro # G2134038
Sold in multiples of 4 for $36.76
$36.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 3/4 in
- Feed Type Single
- Body Material Aluminum
- Features Actuator Precisely Controls Dispensing Position and Amount, Large Reservoir, Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 589
- Zoro # G2134038
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Overall Height | 5 3/4 in |
Details
Item | Oiler |
Feed Type | Single |
Body Material | Aluminum |
Features | Actuator Precisely Controls Dispensing Position and Amount, Large Reservoir, Pocket Clip |
Description
Oiler
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK54-QT (AK54)
- SKF Single Row Ball Bearings (16006)
- DYNABRADE Cover Guard (11592)
- LOCTITE Silicone Carbide Grease, 1LB C 220 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39426)
- LDI INDUSTRIES Reservoir, Oil, 1 1/2 Oz (RDF103-02)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- URREA Pistol flexible spout 16Oz (2267)
- DUTTON-LAINSON Oiler, 16 Oz 7.5 in. Angle-Spout (55808)
- DUTTON-LAINSON Oilers 6-Oz Pump (600)
- TRICO Oiler, Constant Level (30002)
- PLEWS FLEX SPOUT OILER 7"" 8OZ (50-595)
- General Tools Oilers and Reservoirs