Shop All Multi-Bit Screwdrivers
General Tools
OFFSET RATCHET SET
Mfr # 8071
Zoro # G112316362
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 5
- Includes (4) Blades
- Handle Type Pass-Through
- Standards GGG-S-1408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 8071
- Zoro # G112316362
- UPC # 038728426734
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Sizes Included | #1, #2, 1/4 in, 3/8 in |
Tip Size | #1, #2, 1/4 in, 3/8 in |
Details
Measurement Type | SAE |
Number of Pieces | 5 |
Includes | (4) Blades |
Handle Type | Pass-Through |
Standards | GGG-S-1408 |
Ratcheting | Yes |
Item | OFFSET RATCHET SCREWDRIVER SET |
Description
OFFSET RATCHET SCREWDRIVER SET, Tip Size #1, #2, 1/4 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 5 1/2 In, Alum, PK2 (A-5.5)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- DEWALT Bi-Metal Hole Saws (DAH180042)
- CRAFTSMAN Slip Joint Pliers, 6 (CMHT81712)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807X)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807)
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 (8075)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807SX)
- GENERAL TOOLS Single Ended Bit 6 3/4 in, , Num. of pieces:28 (63528)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- General Tools Multi-Bit Screwdrivers