Shop All Inspection & Retrieving Tool Kits
General Tools
Metal Inspection Mirror, 3 3/4 In Rnd
Mfr # 5563
Zoro # G4055195
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Handle Type Metal
- Shaft Material Steel
- Length (In.) 9-3/4 to 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 5563
- Zoro # G4055195
- UPC # 038728055637
- Country of Origin China
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 9-3/4 to 26 |
Mirror Size (In.) | 3-3/4 |
Extended Length - Maximum | 26 in |
Compressed Length | 9 3/4 in |
Mirror Diameter | 3 3/4 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Handle Type | Metal |
Shaft Material | Steel |
Swivel Type | Swivel |
Shape | Round |
Includes | Protective Plastic Sheath |
Features | Heavy-Duty Construction |
Shaft Type | Telescoping |
Use Location | Indoor, Outdoor |
Included Wheels | Wheels Not Included |
Base Type | Standard |
Handle Style | Straight |
Mirror Shape | Round |
Mirror Surface Shape | Flat |
Handle Material | Metal |
Mirror Material | Metal |
Mirror Adjustment - Maximum | 360 Degrees |
Description
If you are looking for a telescoping inspection mirror, the General 5563 Metal Inspection Mirror is the tool to have on hand. The dual ball-and-socket joints give you more flexibility and control over the mirror. With a length of 9 3/4 in. to 26 in., this inspection mirror is perfect for reaching into hard to reach places. It has two ball and socket joints that allow it to swivel and rotate 360 degrees around its axis. This telescoping inspection mirror has a 3 3/4" round mirror size. If you need an inspection tool with flexible features, this General 5563 Telescoping Inspection Mirror will be able to meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- IRWIN GrooveLock Pliers Tray Set, 3 pcs. (2078710)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/4"W, .035 thick/gauge, 10-14 TPI (303-010155.000)
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- GENERAL TOOLS Metal Inspection Mirror, 2X3-3/4In (5562)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- PARKER RESEARCH Parker Permanent Magnetic Yoke Kit (PM-50A)
- General Tools Inspection and Retrieving Tools